Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SI 80 ES-2RS https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SILES-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5ODF8aW1hZ2UvanBlZ3xhRGhoTDJobU1DOHhNREl6TnpZNE16a3lOVEF5TWk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRTVXhGVTE5R1RVeGZVa3hmTXpBd2VETXdNQzVxY0djfDBkMjVmYWU1ZTBhNzBkZDQ3ZTFlZTRlOWM3ZmM1MjM3ZmU2ZjAyY2U3Yjg4NzE3OTEyM2Q0NzllZTg0M2QwNWQ
1259013 Spherical Plain Bearings - Rod Ends 

SKF SKF

SI 80 ES-2RS

Description

SI 80 ES-2RS ROD END PLAIN BRG

Rod End Bearing; 80MM Bore; 48MM Housing Width; Female; M80 X 4; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 55MM Ball Width; Relubricatable; 2 Seals Enclosure

Part #

SI 80 ES-2RS

BDI #
1259013

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
16.78
EAN
7316570378290
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M80 X 4
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
2 Seals
Other Features
3 Piece | Zinc Plated Outer | Double Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SI 80 ES-2RS
Weight / LBS
41.888
Long Description
Rod End Bearing; 80MM Bore; 48MM Housing Width; Female; M80 X 4; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 55MM Ball Width; Relubricatable; 2 Seals Enclosure
Housing Width
1.89 Inch | 48 Millimeter
Bore
3.15 Inch | 80 Millimeter
Ball Width
2.165 Inch | 55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh