SIKAC 12 M https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SIKAC-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTZ8aW1hZ2UvanBlZ3xhR013TDJnNU15OHhNREl6TnpZNE5EVTRNRE00TWk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRTVXRCUTE5R1RVeGZVa3hmTXpBd2VETXdNQzVxY0djfGE0YmM3OTEwMGMwYzFkNjdkNWYxNDI4OGQ3ZTUxNzA2ZmJlNDhiYzdjZjU3MWY4NzQ5YTExZjRkMDMyMDYyNzA
1419976 Spherical Plain Bearings - Rod Ends 

SKF SKF

SIKAC 12 M

Description

SIKAC 12 M ROD END PLAIN BEARING ; 12MM BORE 12.5MM HOUSING WD FEMALE

Rod End Bearing; 12MM Bore; 12.5MM Housing Width; Female; M12 X 1.75; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 16MM Ball Width; Relubricatable; Open Enclosure

Part #

SIKAC 12 M

BDI #
1419976

Details

17714.32 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 17,714 / each
Ft 34,066 / each
BDIExpress
QTY

Inventory

Total: 26

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.127
EAN
7316577025661
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M12 X 1.75
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIKAC 12 M
Weight / LBS
0.243
Long Description
Rod End Bearing; 12MM Bore; 12.5MM Housing Width; Female; M12 X 1.75; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 16MM Ball Width; Relubricatable; Open Enclosure
Ball Width
0.63 Inch | 16 Millimeter
Bore
0.472 Inch | 12 Millimeter
Housing Width
0.492 Inch | 12.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh