

SKF
SKF
SIKAC 6 M
SKF SKF
Description
SIKAC 6 M ROD END PLAIN BRG ; 6MM BORE 7.5MM HOUSING WD FEMALE
Rod End Bearing; 6MM Bore; 7.5MM Housing Width; Female; M6 X 1; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 9MM Ball Width; Relubricatable; Open Enclosure
Part #
SIKAC 6 M
BDI #
1419086
Details
12108.72
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIKAC-6-M/p/1419086
Your Price
Ft 12,109 / each
Ft 23,286 / each BDIExpress
Ft 23,286 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.032
EAN
7316577001870
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M6 X 1
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIKAC 6 M
Weight / LBS
0.055
Long Description
Rod End Bearing; 6MM Bore; 7.5MM Housing Width; Female; M6 X 1; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 9MM Ball Width; Relubricatable; Open Enclosure
Ball Width
0.354 Inch | 9 Millimeter
Bore
0.236 Inch | 6 Millimeter
Housing Width
0.295 Inch | 7.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh