

SKF
SKF
SIKAC 8 M
SKF SKF
Description
SIKAC 8 M ROD END PLAIN BRG ; 8MM BORE 9.5MM HOUSING WD FEMALE
Rod End Bearing; 8MM Bore; 9.5MM Housing Width; Female; M8 X 1.25; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 12MM Ball Width; Relubricatable; Open Enclosure
Part #
SIKAC 8 M
BDI #
1419983
Details
12630.8
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIKAC-8-M/p/1419983
Your Price
Ft 12,631 / each
Ft 24,290 / each BDIExpress
Ft 24,290 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.054
EAN
7316577027092
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M8 X 1.25
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Zinc Plated Outer
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIKAC 8 M
Weight / LBS
0.095
Long Description
Rod End Bearing; 8MM Bore; 9.5MM Housing Width; Female; M8 X 1.25; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 12MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.374 Inch | 9.5 Millimeter
Ball Width
0.472 Inch | 12 Millimeter
Bore
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh