Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SIQG 100 ES https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SIQG-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODN8aW1hZ2UvanBlZ3xhR016TDJneE1pOHhNRGN4TVRBeE5qQTBOall5TWk5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRTVkZIWDBaTlRGOVNURjh6TURCNE16QXdMbXB3Wnd8YmIxOGMyNzk2MjQ5YzI3NjU2YjFkN2VjMTc2MjVkMTU5YzFjNTliOThmNWJkMjBmMjFkMmU4NDlkYTNjY2IwZQ
1269405 Spherical Plain Bearings - Rod Ends 

SKF SKF

SIQG 100 ES

Description

SIQG 100 ES ROD END PLAIN BRG

Rod End Bearing; 100MM Bore; 85.5MM Housing Width; Female; M80 X 3; Right Hand; Spherical Plain Bearing; Cast Iron Outer Member; Steel Ball; Steel Liner; 100MM Ball Width; Relubricatable; Open Enclosure

Part #

SIQG 100 ES

BDI #
1269405

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
27.96
EAN
7316577730503
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M80 X 3
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Cast Iron
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIQG 100 ES
Weight / LBS
61.729
Long Description
Rod End Bearing; 100MM Bore; 85.5MM Housing Width; Female; M80 X 3; Right Hand; Spherical Plain Bearing; Cast Iron Outer Member; Steel Ball; Steel Liner; 100MM Ball Width; Relubricatable; Open Enclosure
Housing Width
3.366 Inch | 85.5 Millimeter
Ball Width
3.937 Inch | 100 Millimeter
Bore
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh