

SKF
SKF
SIQG 63 ES
SKF SKF
Description
SIQG 63 ES ROD END PLAIN BRG
Rod End Bearing; 63MM Bore; 53.5MM Housing Width; Female; M48 X 2; Right Hand; Spherical Plain Bearing; Cast Iron Outer Member; Steel Ball; Steel Liner; 63MM Ball Width; Relubricatable; Open Enclosure
Part #
SIQG 63 ES
BDI #
1419231
Details
230374.56
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/SIQG-63-ES/p/1419231
Your Price
Ft 230,375 / each
Ft 443,028 / each BDIExpress
Ft 443,028 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
7.02
EAN
7316577003881
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M48 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Cast Iron
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIQG 63 ES
Weight / LBS
14.991
Long Description
Rod End Bearing; 63MM Bore; 53.5MM Housing Width; Female; M48 X 2; Right Hand; Spherical Plain Bearing; Cast Iron Outer Member; Steel Ball; Steel Liner; 63MM Ball Width; Relubricatable; Open Enclosure
Bore
2.48 Inch | 63 Millimeter
Housing Width
2.106 Inch | 53.5 Millimeter
Ball Width
2.48 Inch | 63 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh