Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SIR 25 ES https://www.bdiexpress.com/medias/INDSKFBRGXXX-SPPL-RE-SIR-FML-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMjV8aW1hZ2UvanBlZ3xhRE15TDJnNE5pOHhNREl6TnpZNE5EazNNelU1T0M5SlRrUlRTMFpDVWtkWVdGaGZVMUJRVEY5U1JWOVRTVkpmUmsxTVgxSk1Yek13TUhnek1EQXVhbkJufDEyNDgwM2U5Mzc2NjY2MjlkODIxZDdhMGQ0YjE4MTA1N2Y3MTMyNTAzZDk2NGZlZWM0ZTU0YjFiYjhmNDZkZTE
1420971 Spherical Plain Bearings - Rod Ends 

SKF SKF

SIR 25 ES

Description

SIR 25 ES ROD END PLAIN BRG

Rod End Bearing; 25MM Bore; 23.5MM Housing Width; Female; M16 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 20MM Ball Width; Relubricatable; Open Enclosure

Part #

SIR 25 ES

BDI #
1420971

Details

54883.92 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 54,884 / each
Ft 105,546 / each
BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.499
EAN
7316577105349
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M16 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
SIR 25 ES
Weight / LBS
1.08
Long Description
Rod End Bearing; 25MM Bore; 23.5MM Housing Width; Female; M16 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 20MM Ball Width; Relubricatable; Open Enclosure
Bore
0.984 Inch | 25 Millimeter
Housing Width
0.925 Inch | 23.5 Millimeter
Ball Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh