Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GAZ 400 SA https://www.bdiexpress.com/medias/INDXXXBRGXXX-TPL-STL-STL-OPEN-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQxMXxpbWFnZS9qcGVnfGFEYzBMMmd6T0M4eE1EVTFOemN3TnpFeU5EYzJOaTlKVGtSWVdGaENVa2RZV0ZoZlZGQk1YMU5VVEY5VFZFeGZUMUJGVGw5U1RGOHpNREI0TXpBd0xtcHdad3w5ZGZjZDVmZjZiYWM4NmE3NGRkNzYyNGRjM2JlMWQ4MzkwMzBhMDk5YWNmMTVjNzlkOGRiNDYyMjZlYzRiOGNk
1267063 Spherical Plain Bearings - Thrust 

SKF SKF

GAZ 400 SA

Description

GAZ 400 SA SPHERICAL PLAIN BRG ; 4" BOREX6.25" OD

Plain Bearing; 4" Bore; 6-1/4" Housing Outside Diameter; 2-1/2" Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Relubricatable

Part #

GAZ 400 SA

BDI #
1267063

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
5.27
EAN
7316577003133
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Enclosure
Open
Relubricatable
Yes
Other Features
Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
GAZ 400 SA
Weight / LBS
11.642
Long Description
Plain Bearing; 4" Bore; 6-1/4" Housing Outside Diameter; 2-1/2" Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Relubricatable
Housing Outside Diameter
6.25 Inch | 158.75 Millimeter
Bore
4 Inch | 101.6 Millimeter
Overall Width
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh