

INA
INA
GE15-AW-A
INA INA
Description
GE15-AW SPHERICAL PLAIN BRG ; POR NON-RETURNABLE 15MM X 42MM X 15MM
Plain Bearing; 15MM Bore; 42MM Housing Outside Diameter; 15MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 38.9MM Ball Outside Diameter; 11MM Housing Width; Open; Not Relubricatable
Part #
GE15-AW-A
BDI #
1173134
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GE15-AW-A/p/1173134
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.116
EAN
4012802532432
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Enclosure
Open
Relubricatable
No
Other Features
Angular Contact | Single Direction
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.25574
Long Description
Plain Bearing; 15MM Bore; 42MM Housing Outside Diameter; 15MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 38.9MM Ball Outside Diameter; 11MM Housing Width; Open; Not Relubricatable
Ball Outside Diameter
1.531 Inch | 38.9 Millimeter
Housing Width
0.433 Inch | 11 Millimeter
Housing Outside Diameter
1.654 Inch | 42 Millimeter
Overall Width
0.591 Inch | 15 Millimeter
Bore
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh