INA
INA
GE70-AW
INA INA
Description
GE70-AW ; ELGES SPHERICAL PLAIN BEARING
Plain Bearing; 70MM Bore; 160MM Housing Outside Diameter; 50MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 149.5MM Ball Outside Diameter; 36MM Housing Width; Not Relubricatable
Part #
GE70-AW
BDI #
1173307
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Thrust/GE70-AW/p/1173307
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
6.826
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Teflon
Enclosure
Open
Relubricatable
No
Other Features
Single Direction | Maintenance Free
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GE70AW
Weight / LBS
12.13
Long Description
Plain Bearing; 70MM Bore; 160MM Housing Outside Diameter; 50MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; Teflon Liner; 149.5MM Ball Outside Diameter; 36MM Housing Width; Not Relubricatable
Ball Outside Diameter
5.886 Inch | 149.5 Millimeter
Housing Width
1.417 Inch | 36 Millimeter
Bore
2.756 Inch | 70 Millimeter
Overall Width
1.969 Inch | 50 Millimeter
Housing Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh