Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GE70-AX https://www.bdiexpress.com/medias/INDINABRGXXX-TPL-STL-STL-OPEN-AX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNzF8aW1hZ2UvanBlZ3xhR1JpTDJnMU9TOHhNRFV5TURBeE56STNNamcyTWk5SlRrUkpUa0ZDVWtkWVdGaGZWRkJNWDFOVVRGOVRWRXhmVDFCRlRsOUJXRjh6TURCNE16QXdMbXB3Wnd8NzY2YzAzMDQ1MDcwZDJjYThhNDE1OWEyZjEyMGY5MTM4NzRkMjdhY2QyNjFjYzFjYTY2MDk0Yjg3YWU3ZjM1Ng
15042675 Spherical Plain Bearings - Thrust 

INA INA

GE70-AX

Description

NOT AVAILABLE IN US

Plain Bearing; 70MM Bore; 160MM Housing Outside Diameter; 50MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 149.5MM Ball Outside Diameter; 36MM Housing Width; Open; Relubricatable

Part #

GE70-AX

BDI #
15042675

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
5.6
EAN
4012802534887
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Rolling Element
Spherical Plain Bearing
Self Aligning
Yes
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Enclosure
Open
Relubricatable
Yes
Other Features
Angular Contact | Single Direction
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Thrust
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Thrust Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
12.34589
Long Description
Plain Bearing; 70MM Bore; 160MM Housing Outside Diameter; 50MM Overall Width; Complete with Outer and Inner Ring; Spherical Plain Bearing; Self Aligning; Steel Outer Member; Steel Ball; 149.5MM Ball Outside Diameter; 36MM Housing Width; Open; Relubricatable
Ball Outside Diameter
5.886 Inch | 149.5 Millimeter
Housing Width
1.417 Inch | 36 Millimeter
Overall Width
1.969 Inch | 50 Millimeter
Housing Outside Diameter
6.299 Inch | 160 Millimeter
Bore
2.756 Inch | 70 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh