

TIMKEN
TIMKEN
125RIN552 OA107 R3
TIMKEN TIMKEN
Description
125RIN552 OA107 R3 CYLNDRCL ROLLER BRG, SINGLE ROW POR (SMARTCATALOG)
Cylindrical Roller Bearing; 12-1/2" Bore; Straight; 19" Outside Diameter; 3-7/8" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Not Relubricatable; Retainer; R3 Internal Clearance
Part #
125RIN552 OA107 R3
BDI #
26528978
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/125RIN552-OA107-R3/p/26528978
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
087796360822
Weight / US pound
153.35
Product Group - BDI
M06110
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
R3
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
2 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
142
Long Description
Cylindrical Roller Bearing; 12-1/2" Bore; Straight; 19" Outside Diameter; 3-7/8" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Not Relubricatable; Retainer; R3 Internal Clearance
Width
3.875 Inch | 98.425 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Bore
12.5 Inch | 317.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh