

TIMKEN
TIMKEN
180RIU683BB1562R2
TIMKEN TIMKEN
Description
180RIU683BB1562R2 CYLINDRICAL ROLLER BRG, SINGLE ROW POR (SMARTCATALOG)
Cylindrical Roller Bearing; 18" Bore; Straight; 27" Outside Diameter; 3-1/2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Not Relubricatable; Retainer; R2 Internal Clearance
Part #
180RIU683BB1562R2
BDI #
26521805
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/180RIU683BB1562R2/p/26521805
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
087796136328
Weight / US pound
257.5
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
R2
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
257.5
Long Description
Cylindrical Roller Bearing; 18" Bore; Straight; 27" Outside Diameter; 3-1/2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Not Relubricatable; Retainer; R2 Internal Clearance
Bore
18 Inch | 457.2 Millimeter
Outside Diameter
27 Inch | 685.8 Millimeter
Width
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh