

TIMKEN
TIMKEN
42RIN194 R6
TIMKEN TIMKEN
Description
42RIN194 R6 CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE 12 OD SINGLE ROW
Cylindrical Roller Bearing; 4-1/4" Bore; Straight; 8-3/4" Outside Diameter; 2-3/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Not Relubricatable; Retainer; R6 Internal Clearance
Part #
42RIN194 R6
BDI #
24624887
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/42RIN194-R6/p/24624887
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
12.837
EAN
0087796144354
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
R6
Retainer
Yes
Relubricatable
No
Inch - Metric
Inch
Other Features
2 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
28.3
Long Description
Cylindrical Roller Bearing; 4-1/4" Bore; Straight; 8-3/4" Outside Diameter; 2-3/4" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Not Relubricatable; Retainer; R6 Internal Clearance
Width
2.75 Inch | 69.85 Millimeter
Bore
4.25 Inch | 107.95 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh