Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

730 RX 3064 BCF1 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR4-STL-PL5RB-RX-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NjF8aW1hZ2UvanBlZ3xhRGc1TDJoa09TOHhNREl6TlRnM05EZzJPVEkzT0M5SlRrUllXRmhDVWtkWVdGaGZRMUkwWDFOVVRGOVFURFZTUWw5U1dGOHpNREI0TXpBd0xtcHdad3xlZTBiOTY3MjQwZjUyYTlkYzJkNjhjOGE4NjVjNTEwYTIxOWM1MmYwNzc1NGIwNGUxMzU2ZTlmNmZiZDE4YjMw
15007468 Cylindrical Roller Bearings 

TIMKEN TIMKEN

730 RX 3064 BCF1

Description

730 RX 3064 BCF1 ; POR 730 RX 3064 BCF1

Cylindrical Roller Bearing; 730MM Bore; Straight; 1030MM Outside Diameter; 750MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

730 RX 3064 BCF1

BDI #
15007468

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2045.5
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 5 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Long Description
Cylindrical Roller Bearing; 730MM Bore; Straight; 1030MM Outside Diameter; 750MM Width; Steel Cage; RBEC 1 | ISO P0; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
40.551 Inch | 1030 Millimeter
Width
29.528 Inch | 750 Millimeter
Bore
28.74 Inch | 730 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh