SKF
SKF
BC1B 320298
SKF SKF
Description
BC1B 320298 ; SMIX-123/0
Cylindrical Roller Bearing; 27.762MM Bore; Straight; 62MM Outside Diameter; 18MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; NSTD Internal Clearance
Part #
1410090320298002000
BDI #
1418415
Details
71190.6
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/BC1B-320298/p/1418415
Your Price
Ft 71,191 / each
Ft 136,905 / each BDIExpress
Ft 136,905 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.27
EAN
7316576613401
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
NSTD
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
BC1B 320298
Weight / LBS
0.573
Long Description
Cylindrical Roller Bearing; 27.762MM Bore; Straight; 62MM Outside Diameter; 18MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; NSTD Internal Clearance
Outside Diameter
2.441 Inch | 62 Millimeter
Width
0.709 Inch | 18 Millimeter
Bore
1.093 Inch | 27.762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh