Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E-4R16426CSAPX1 https://www.bdiexpress.com/medias/INDTNBRGXXX-CR4-E4R-PL5RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3MXxpbWFnZS9qcGVnfGFEUm1MMmd5T1M4eE1EYzJOakV6TURnd05qZ3hOQzlKVGtSVVRrSlNSMWhZV0Y5RFVqUmZSVFJTWDFCTU5WSkNYek13TUhnek1EQXVhbkJufGE3YTJhZWI2ODA5YTZjOThhZTIxOWYyYTEzYTBiMjFjOTI5Y2E5YjlhNGUxZGQ1ZTJmNmNiOTZjNjBkZjViMTA
1216795 Cylindrical Roller Bearings 

NTN NTN

E-4R16426CSAPX1

Description

E-4R16426CSAPX1 CYLINDRICAL ROLLER BRG ; NON RETURNABLE 820MM ID 1130MM OD

Cylindrical Roller Bearing; 820MM Bore; Straight; 1130MM Outside Diameter; 820MM Width; Steel Cage; Special Precision; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CS Internal Clearance

Part #

E-4R16426CSAPX1

BDI #
1216795

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
2540
EAN
4547359657876
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
Special Precision
Number of Rows of Rollers
Quadruple Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CS
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 5 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5599.735
Long Description
Cylindrical Roller Bearing; 820MM Bore; Straight; 1130MM Outside Diameter; 820MM Width; Steel Cage; Special Precision; Quadruple Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; CS Internal Clearance
Bore
32.283 Inch | 820 Millimeter
Width
32.283 Inch | 820 Millimeter
Outside Diameter
44.488 Inch | 1130 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh