Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N 309 K https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-K-STL-2RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNzh8aW1hZ2UvanBlZ3xhRFE1TDJobU1TOHhNRGMyTmpJd05qazFPVFkwTmk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDB0ZlUxUk1YekpTUWxCTVh6TXdNSGd6TURBdWFuQm58ZDJhMzRlOWJlYmI1MTUxZGI4MjhmNjU4MDZhYzY1NDkzMDJkMjU1NmIwMzJmYTk3YjIyY2FjYmY0NDQwNzE5Yg
1474060 Cylindrical Roller Bearings 

DKF BEARING DKF BEARING

N 309 K

Description

N 309 K ; N 309 K DKF

Cylindrical Roller Bearing; 45MM Bore; Tapered; 100MM Outside Diameter; 25MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

N 309 K

BDI #
1474060

Details

1168.65 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 1,169 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
DKF BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
Manufacturer Item Number
N 309 K
Long Description
Cylindrical Roller Bearing; 45MM Bore; Tapered; 100MM Outside Diameter; 25MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
1.772 Inch | 45 Millimeter
Width
0.984 Inch | 25 Millimeter
Outside Diameter
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh