Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NAG4900 https://www.bdiexpress.com/medias/INDIKOBRGXXX-17219286-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0OTF8aW1hZ2UvanBlZ3xhR05pTDJoaE15OHhNREEyTnpFNE5URTNNalV4TUM5SlRrUkpTMDlDVWtkWVdGaGZNVGN5TVRreU9EWmZNekF3ZURNd01DNXFjR2N8ZjU5OGM1NmZiZDkxZjMzY2E5NGMyMjlkZDQxYzJhYTkyMzY2ZTNiNTJhYjc3ZTI0OWE1M2EzZTlkNjk5Y2FkOA
17219276 Cylindrical Roller Bearings 

IKO IKO

NAG4900

Description

NAG4900 ROLLER BEARING ; FULL COMPLEMENT

Cylindrical Roller Bearing; 10MM Bore; Straight; 22MM Outside Diameter; 13MM Width; RBEC 1 | ISO P0; Double Row; Outer Ring - One Side Separable; No Snap Ring; No Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

NAG4900

BDI #
17219276

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.026
EAN
4549557042966
Product Group - BDI
B04120
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
Outer Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
No
Inch - Metric
Metric
Other Features
Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | High Carbon Chrome Steel Material | 10800N Static Load Rating | 9650N Dynamic Load Rating
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.056
Long Description
Cylindrical Roller Bearing; 10MM Bore; Straight; 22MM Outside Diameter; 13MM Width; RBEC 1 | ISO P0; Double Row; Outer Ring - One Side Separable; No Snap Ring; No Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
0.394 Inch | 10 Millimeter
Width
0.512 Inch | 13 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh