IKO
IKO
NAU 4901
IKO IKO
Description
NAU 4901 ROLLER BEARING ; 12MM ID X 24MM OD X 13MM W CAGED
Cylindrical Roller Bearing; 12MM Bore; Straight; 24MM Outside Diameter; 13MM Width; Steel Cage; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NAU 4901
BDI #
23284310
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NAU-4901/p/23284310
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.028
EAN
4549557045271
Product Group - BDI
B04120
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
No
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 6950N Dynamic Load Rating
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.061
Long Description
Cylindrical Roller Bearing; 12MM Bore; Straight; 24MM Outside Diameter; 13MM Width; Steel Cage; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; No Relubricatable; Retainer; C0-Medium Internal Clearance
Width
0.512 Inch | 13 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh