

SKF
SKF
NCF 18/600 V/L4BCNL
SKF SKF
Description
NCF 18/600 V/L4BCNL CYL ROLLER BEARING
Cylindrical Roller Bearing; 600MM Bore; Straight; 730MM Outside Diameter; 60MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; CNL Internal Clearance
Part #
NCF 18/600 V/L4BCNL
BDI #
23035586
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NCF-18-600-V-L4BCNL/p/23035586
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
71.541
EAN
7316576937187
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
CNL
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.skf.com
Long Description
Cylindrical Roller Bearing; 600MM Bore; Straight; 730MM Outside Diameter; 60MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; CNL Internal Clearance
Outside Diameter
28.74 Inch | 730 Millimeter
Width
2.362 Inch | 60 Millimeter
Bore
23.622 Inch | 600 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh