Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NFV28/670CV1 https://www.bdiexpress.com/medias/INDNTNBRGXXX-CR1-NFV-2RB1RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgzNzB8aW1hZ2UvanBlZ3xhR000TDJnNE1DOHhNRFF5TnpVek1EUTNOelU1T0M5SlRrUk9WRTVDVWtkWVdGaGZRMUl4WDA1R1ZsOHlVa0l4VWtKZk16QXdlRE13TUM1cWNHY3xlNmZkMjZmMjY1ZTZkM2ZhNDM5OWViNjY0MmYzZTEzNTcwMWIyZjhmODdhOTE3YTA0NjFjMDM2MTRmNDEyMzAy
20392894 Cylindrical Roller Bearings 

NTN NTN

NFV28/670CV1

Description

NFV28/670CV1 CYLINDRICAL ROLLER BEARING ; 670MM ID 820MM OD 88MM W

Cylindrical Roller Bearing; 670MM Bore; Straight; 820MM Outside Diameter; 88MM Width; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

NFV28/670CV1

BDI #
20392894

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
98.983
EAN
0692314825532
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Outer Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
NFV28/670CV1S30
Long Description
Cylindrical Roller Bearing; 670MM Bore; Straight; 820MM Outside Diameter; 88MM Width; RBEC 1 | ISO P0; Single Row; Outer Ring - One Side Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Bore
26.378 Inch | 670 Millimeter
Width
3.465 Inch | 88 Millimeter
Outside Diameter
32.283 Inch | 820 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh