Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NJ203ET https://www.bdiexpress.com/medias/MFRNSKBRGCYL-CR1-STR-PLY-1RB2RB-NJT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNDB8aW1hZ2UvanBlZ3xhREV6TDJnM1lTOHhNRGcyTURVeU16a3hNekkwTmk5TlJsSk9VMHRDVWtkRFdVeGZRMUl4WDFOVVVsOVFURmxmTVZKQ01sSkNYMDVLVkY4ek1EQjRNekF3TG1wd1p3fDQ1MmQzYTFiYTIxODViNmJmMjcyMDE1Yzg0NjM3YWUxZjVmYTA0NTI1YzEzNTFlYjUyNDhiZjQxZTJlN2ZiYTE
20399512 Cylindrical Roller Bearings 

NSK NSK

NJ203ET

Description

NJ203ET CYLINDRICAL ROLLER BEARING ; 17MM BOREX40MM ODX14MM W 1-ROW

Cylindrical Roller Bearing; 17MM Bore; Straight; 40MM Outside Diameter; 12MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NJ203ET

BDI #
20399512

Details

23179.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 23,179 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.065
EAN
0029176778551
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Polymer
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
NJ203ET
Long Description
Cylindrical Roller Bearing; 17MM Bore; Straight; 40MM Outside Diameter; 12MM Width; Polymer Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
0.472 Inch | 12 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh