

FAG
FAG
NJ2319-E-XL-M1
FAG FAG
Description
NJ 2319 EM1 ; NJ 2319 ECM
Cylindrical Roller Bearing; 95MM Bore; Straight; 200MM Outside Diameter; 67MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
0192262500000
BDI #
1411311
Details
57814.05
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ2319-E-XL-M1/p/1411311
Your Price
Ft 57,814 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
10.3
EAN
4012801382588
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NJ2319E.M1
Weight / LBS
23.086
Long Description
Cylindrical Roller Bearing; 95MM Bore; Straight; 200MM Outside Diameter; 67MM Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
3.74 Inch | 95 Millimeter
Width
2.638 Inch | 67 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh