Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NN 3008 KP51 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR2-K-STL-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNjR8aW1hZ2UvanBlZ3xhRFl5TDJoaE1TODVPREUwTURFeU9URTVPRE00TDBsT1JGaFlXRUpTUjFoWVdGOURVakpmUzE5VFZFeGZNMUpDVUV4Zk16QXdlRE13TUM1cWNHY3wwMTI5Y2I5NmQ0NGE3MTE5YWVjMDViOGJmZjkwOTc2YjM3MjZlMzJmZDYzNWU1OTdmMDczNWQ4OTNmYjZmM2Ew
1473532 Cylindrical Roller Bearings 

BDI APPROVED BEARING BDI APPROVED BEARING

NN 3008 KP51

Description

NN 3008 K/P51

Cylindrical Roller Bearing; 40MM Bore; Tapered; 68MM Outside Diameter; 21MM Width; Steel Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NN 3008 KP51

BDI #
1473532

Details

188.34 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 188 / each BDIExpress
QTY

Inventory

Total: 4

Brand
Manufacturer Name
BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Steel
Precision Class
RBEC 5 | ISO P5
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Long Description
Cylindrical Roller Bearing; 40MM Bore; Tapered; 68MM Outside Diameter; 21MM Width; Steel Cage; RBEC 5 | ISO P5; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
2.677 Inch | 68 Millimeter
Width
0.827 Inch | 21 Millimeter
Bore
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh