https://www.bdiexpress.com/medias/INDKOYBRGXXX-CR2-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2MHxpbWFnZS9qcGVnfGFEUTNMMmhtWVM4eE1EYzJPREV6T0RrMk1Ea3lOaTlKVGtSTFQxbENVa2RZV0ZoZlExSXlYMEpTWHpOU1FsQk1Yek13TUhnek1EQXVhbkJufDc1ZDlhYzYzYTk2OGQwOTdlZjJlYjZkMmVkYjQ4NmU5NzY5ZWRhNTIyNjU3NDBlZGU5OTNkYThhNTY2ZDY0MjM
https://www.bdiexpress.com/medias/INDKOYBRGXXX-CR2-BR-3RBPL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2MHxpbWFnZS9qcGVnfGFEUTNMMmhtWVM4eE1EYzJPREV6T0RrMk1Ea3lOaTlKVGtSTFQxbENVa2RZV0ZoZlExSXlYMEpTWHpOU1FsQk1Yek13TUhnek1EQXVhbkJufDc1ZDlhYzYzYTk2OGQwOTdlZjJlYjZkMmVkYjQ4NmU5NzY5ZWRhNTIyNjU3NDBlZGU5OTNkYThhNTY2ZDY0MjM
KOYO
KOYO
NN3009KC1NAFWP4
KOYO KOYO
Description
NN3009KC1NAFWP4 CYLINDRICAL ROLLER BRG
Cylindrical Roller Bearing; 45MM Bore; Tapered; 75MM Outside Diameter; 23MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
Part #
NN3009KC1NAFWP4
BDI #
20865728
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NN3009KC1NAFWP4/p/20865728
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.38
EAN
0605790367700
Product Group - BDI
B04144
Bore Profile
Tapered
Cage Material
Brass
Precision Class
RBEC 7 | ISO P4
Number of Rows of Rollers
Double Row
Separable
Outer Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C1NA
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
3 Rib Inner Ring | Plain Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
NN3009KC1NAFWP4
Weight / LBS
0.84217
Long Description
Cylindrical Roller Bearing; 45MM Bore; Tapered; 75MM Outside Diameter; 23MM Width; Brass Cage; RBEC 7 | ISO P4; Double Row; Outer Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C1NA Internal Clearance
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Width
0.906 Inch | 23 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

