

IBC BEARING
IBC BEARING
NU 1012.MCA.SPC2X
IBC BEARING IBC BEARING
Description
NU 1012.MCA.SPC2X ; NU 1012 MSPC2X IBC
Cylindrical Roller Bearing; 60MM Bore; Straight; 95MM Outside Diameter; 18MM Width; Brass Cage; Special Precision; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C2X Internal Clearance
Part #
5,15102E+19
BDI #
1402820
Details
24279.55
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NU-1012-MCA-SPC2X/p/1402820
Your Price
Ft 24,280 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.482
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
Special Precision
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C2X
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ibc-waelzlager.com
Manufacturer Item Number
51510211012005680700
Weight / LBS
1.05822
Long Description
Cylindrical Roller Bearing; 60MM Bore; Straight; 95MM Outside Diameter; 18MM Width; Brass Cage; Special Precision; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C2X Internal Clearance
Outside Diameter
3.74 Inch | 95 Millimeter
Bore
2.362 Inch | 60 Millimeter
Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh