NUP309VHC3 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-FL-1RBSP2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0OHxpbWFnZS9qcGVnfGFERTFMMmcxWVM4eE1EYzJOakEzT1RnMU1qVTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMFpNWHpGU1FsTlFNbEpDWHpNd01IZ3pNREF1YW5Cbnw1Yjk5ODFjODYwYTI3NjUyY2ZhZGE4YWI4OGRhYThkODhmMzJmZDM0YTEzYTAyYWJiYzQxMmExZjAwNzkyN2Vk
1485068 Cylindrical Roller Bearings 

KOYO KOYO

NUP309VHC3

Description

NUP309VH/C3 ; NUP 309 VH/C3

Cylindrical Roller Bearing; 45MM Bore; Straight; 100MM Outside Diameter; 25MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance

Part #

NUP309VHC3

BDI #
1485068

Details

13654.2 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 13,654 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
NUP309VHC3
Long Description
Cylindrical Roller Bearing; 45MM Bore; Straight; 100MM Outside Diameter; 25MM Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C3-Loose Internal Clearance
Outside Diameter
3.937 Inch | 100 Millimeter
Bore
1.772 Inch | 45 Millimeter
Width
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh