

NTN
NTN
RNU5804C3PX1
NTN NTN
Description
RNU5804C3PX1 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; 292.1MM Bore; Straight; 387.35MM Outside Diameter; 50.8MM Width; Steel Cage; Special Precision; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Part #
RNU5804C3PX1
BDI #
17149356
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/RNU5804C3PX1/p/17149356
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
15.5
EAN
0692314452011
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
Special Precision
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Outer Ring - No Inner Ring
Snap Ring
No
Internal Clearance
C3-Loose
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Outer Ring | Cage on Outer Ring ID
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
RNU5804C3PX1
Weight / LBS
34.17161
Long Description
Cylindrical Roller Bearing; 292.1MM Bore; Straight; 387.35MM Outside Diameter; 50.8MM Width; Steel Cage; Special Precision; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C3-Loose Internal Clearance
Width
2 Inch | 50.8 Millimeter
Bore
11.5 Inch | 292.1 Millimeter
Outside Diameter
15.25 Inch | 387.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh