Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RS-5009DSE7NAS5 https://www.bdiexpress.com/medias/INDNSKBRGXXX-CR2-FL-RS-3RB1RBR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1MnxpbWFnZS9qcGVnfGFEZ3hMMmc0WXk4eE1EYzJPREl6T1RrMU1Ua3dNaTlKVGtST1UwdENVa2RZV0ZoZlExSXlYMFpNWDFKVFh6TlNRakZTUWxKZk16QXdlRE13TUM1cWNHY3xkYTE0NmU5YzhmYWY4ZDkyNDhjMmNlM2RjNmM1ZDdiOGE5MjU3ZDk2NDM3NWFiODE2OTEyZjBjZjFkY2M3ZDQ2
1413363 Cylindrical Roller Bearings 

NSK NSK

RS-5009DSE7NAS5

Description

RS-5009DSE7NAS5

Cylindrical Roller Bearing; 45MM Bore; Straight; 75MM Outside Diameter; 40MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance

Part #

RS-5009DSE7NAS5

BDI #
1413363

Details

8396.85 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 8,397 / each BDIExpress
QTY

Inventory

Total: 3

Brand
NSK
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.6
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | 39MM Outer Width
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.nsk.com
Manufacturer Item Number
RS-5009DSE7NAS5
Weight / LBS
1.54324
Long Description
Cylindrical Roller Bearing; 45MM Bore; Straight; 75MM Outside Diameter; 40MM Width; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
2.953 Inch | 75 Millimeter
Width
1.575 Inch | 40 Millimeter
Bore
1.772 Inch | 45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh