https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR3-FL-4RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc0MHxpbWFnZS9qcGVnfGFHVTJMMmcwTUM4eE1EYzJOalEzT1RZeU1qRTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXpYMFpNWHpSU1FqSlNRbDh6TURCNE16QXdMbXB3Wnd8MWY2Yzc5YmU0MWFjM2M4N2Y3OWY2NzIwNTE4MjI2Y2Y1NjY4OGQxZDM4MWVmZjIxNDRkMTdmYWIwMmY3ZTBiNg
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR3-FL-4RB2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc0MHxpbWFnZS9qcGVnfGFHVTJMMmcwTUM4eE1EYzJOalEzT1RZeU1qRTNOQzlKVGtSWVdGaENVa2RZV0ZoZlExSXpYMFpNWHpSU1FqSlNRbDh6TURCNE16QXdMbXB3Wnd8MWY2Yzc5YmU0MWFjM2M4N2Y3OWY2NzIwNTE4MjI2Y2Y1NjY4OGQxZDM4MWVmZjIxNDRkMTdmYWIwMmY3ZTBiNg
CONSOLIDATED BEARING
CONSOLIDATED BEARING
SL11 914
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
SL11 914 CYLINDRICAL ROLLER BEARING ; TRIPLE ROW
Cylindrical Roller Bearing; 70MM Bore; Straight; 100MM Outside Diameter; 44MM Width; RBEC 1 | ISO P0; Triple Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Part #
SL11 914
BDI #
22134983
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/SL11-914/p/22134983
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.15
EAN
0644075279697
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
None
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Triple Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
No
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | 4 Rib Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
SL11 914
Weight / LBS
2.536
Long Description
Cylindrical Roller Bearing; 70MM Bore; Straight; 100MM Outside Diameter; 44MM Width; RBEC 1 | ISO P0; Triple Row; No Separable; No Snap Ring; Relubricatable; No Retainer; C0-Medium Internal Clearance
Outside Diameter
3.937 Inch | 100 Millimeter
Width
1.732 Inch | 44 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

