Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W61219CA https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-OR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyOXxpbWFnZS9qcGVnfGFEY3dMMmcwTlM4eE1EYzJPREUzTWpneE1ESTNNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMDlTWDFCTVh6TXdNSGd6TURBdWFuQm58ZmQzZDU1MzI1ZjExY2YzMDYwOTM2NTcwZThhNGMyMmFkYzBkYzZkM2VhZGI3YzVmZDk5YWEyZTA3NDEzZDIyYg
1237797 Cylindrical Roller Bearings 

NTN NTN

W61219CA

Description

W61219CA BEARING OUTER RING ; 170.071 MM OD X 32 MM W

Cylindrical Roller Bearing; 5.954" Bore; Straight; 6.696" Outside Diameter; 1.26" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance

Part #

W61219CA

BDI #
1237797

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.98
EAN
4547359510386
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Outer Ring Only
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Plain Outer Ring | Blind Dowel Hole in Outer Ring OD | High Capacity
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
W61219CA
Long Description
Cylindrical Roller Bearing; 5.954" Bore; Straight; 6.696" Outside Diameter; 1.26" Width; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; C0-Medium Internal Clearance
Bore
5.954 Inch | 151.232 Millimeter
Outside Diameter
6.696 Inch | 170.078 Millimeter
Width
1.26 Inch | 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh