IKO
IKO
GTR 11515350
IKO IKO
Description
GTR 11515350 NEEDLE ROLLER BEARING ; 115MM ID X 153MM OD X 50MM W MACHINED
Needle Bearing Roller Assembly with Outer Ring; 115MM Bore; 153MM Outside Diameter; 50MM Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Double Row; No Separable; No Closed End; Relubricatable
Part #
GTR 11515350
BDI #
23284906
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/GTR-11515350/p/23284906
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
2.595
EAN
4549557030994
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Double Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
GTR11515350
Weight / LBS
5.732
Long Description
Needle Bearing Roller Assembly with Outer Ring; 115MM Bore; 153MM Outside Diameter; 50MM Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Double Row; No Separable; No Closed End; Relubricatable
Width
1.969 Inch | 50 Millimeter
Outside Diameter
6.024 Inch | 153 Millimeter
Bore
4.528 Inch | 115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh