IKO
IKO
GTR 15018860
IKO IKO
Description
GTR 15018860 NEEDLE ROLLER BEARING ; 150MM ID X 188MM OD X 60MM W MACHINED
Needle Bearing Roller Assembly with Outer Ring; 150MM Bore; 188MM Outside Diameter; 60MM Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Double Row; No Separable; No Closed End; Relubricatable
Part #
GTR 15018860
BDI #
23284910
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/GTR-15018860/p/23284910
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
3.962
EAN
4549557031014
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
No
Number of Rows of Rollers
Double Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Weight / LBS
8.744
Long Description
Needle Bearing Roller Assembly with Outer Ring; 150MM Bore; 188MM Outside Diameter; 60MM Width; Needle Roller Bearing; Open; No Self Aligning; No Retainer; Double Row; No Separable; No Closed End; Relubricatable
Width
2.362 Inch | 60 Millimeter
Outside Diameter
7.402 Inch | 188 Millimeter
Bore
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh