HK5022RS https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-OASSY-2RB-1SL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NzJ8aW1hZ2UvanBlZ3xhRGs1TDJnMVpTODVOek00TlRnd016STRORGM0TG1wd1p3fDhiMzJlOTExMmY0NzcxYzNmYjBjMzZiYmJlNDBmOGIyNWExMDg5MTVhYmRhNmM4MTQ4ODY0ZDE2ZDAzYmM0MjM
1407576 Needle Non Thrust Roller Bearings 

KOYO KOYO

HK5022RS

Description

HK 5022RS ; HK 5022RS KOYO

Needle Bearing Roller Assembly with Outer Ring; 50MM Bore; 58MM Outside Diameter; 22MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable

Part #

HK5022RS

BDI #
1407576

Details

1486.8 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 1,487 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.1
EAN
0605790216701
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
1 Seal
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.214
Long Description
Needle Bearing Roller Assembly with Outer Ring; 50MM Bore; 58MM Outside Diameter; 22MM Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Outside Diameter
2.283 Inch | 58 Millimeter
Width
0.866 Inch | 22 Millimeter
Bore
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh