KOYO
KOYO
IR-061012
KOYO KOYO
Description
IR-061012 ; IR-061012 Koyo
Needle Bearing Inner Ring; 3/8" Bore; 5/8" Outside Diameter; 3/4" Width; No Self Aligning; No Separable; Relubricatable
Part #
IR-061012
BDI #
1407580
Details
1013.25
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR-061012/p/1407580
Your Price
Ft 1,013 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.018
EAN
0605790208225
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
IR061012
Weight / LBS
0.04
Long Description
Needle Bearing Inner Ring; 3/8" Bore; 5/8" Outside Diameter; 3/4" Width; No Self Aligning; No Separable; Relubricatable
Outside Diameter
0.625 Inch | 15.875 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh