KOYO
KOYO
IR-2924
KOYO KOYO
Description
IR-2924 NRB INNER RING
Needle Bearing Inner Ring; 1-13/16" Bore; 2-1/16" Outside Diameter; 1.515" Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR-2924
BDI #
1087189
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR-2924/p/1087189
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.15
EAN
0605790191091
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
IR-2924
Weight / LBS
0.322
Long Description
Needle Bearing Inner Ring; 1-13/16" Bore; 2-1/16" Outside Diameter; 1.515" Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
2.063 Inch | 52.4 Millimeter
Bore
1.813 Inch | 46.05 Millimeter
Width
1.515 Inch | 38.481 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh