SKF
SKF
IR 95X105X26
SKF SKF
Description
IR 95X105X26
Needle Bearing Inner Ring; 95MM Bore; 105MM Outside Diameter; 26MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR 95X105X26
BDI #
1480443
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR-95X105X26/p/1480443
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.331
EAN
7316570739381
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.skf.com
Long Description
Needle Bearing Inner Ring; 95MM Bore; 105MM Outside Diameter; 26MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
4.134 Inch | 105 Millimeter
Width
1.024 Inch | 26 Millimeter
Bore
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh