INA
INA
IR10X14X12-IS1-XL
INA INA
Description
IR 10X14X12 ; IR 10X14X12 INA
Needle Bearing Inner Ring; 10MM Bore; 14MM Outside Diameter; 12MM Width; No Self Aligning; No Separable; Relubricatable
Part #
000020036-0000
BDI #
1411639
Details
481.72
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR10X14X12-IS1-XL/p/1411639
Your Price
Ft 482 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.007
EAN
4012802431209
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR10X14X12
Weight / LBS
0.016
Long Description
Needle Bearing Inner Ring; 10MM Bore; 14MM Outside Diameter; 12MM Width; No Self Aligning; No Separable; Relubricatable
Width
0.472 Inch | 12 Millimeter
Outside Diameter
0.551 Inch | 14 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh