INA
INA
IR20X24X16-XL
INA INA
Description
IR20X24X16-XL X-LIFE BEARING INNER RING ; 20MM ID X 24MM OD X 16MM
Needle Bearing Inner Ring; 20MM Bore; 24MM Outside Diameter; 16MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IR20X24X16-XL
BDI #
18312894
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IR20X24X16-XL/p/18312894
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.017
EAN
4047643138680
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
IR20X24X16
Weight / LBS
0.036
Long Description
Needle Bearing Inner Ring; 20MM Bore; 24MM Outside Diameter; 16MM Width; No Self Aligning; No Separable; No Relubricatable
Width
0.63 Inch | 16 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh