IKO
IKO
IRB4016
IKO IKO
Description
IRB4016 INNER RING ; FOR NEEDLE ROLLER BEARING
Needle Bearing Inner Ring; 2-1/2" Bore; 2-3/4" Outside Diameter; 1.015" Width; No Self Aligning; No Separable; No Relubricatable
Part #
IRB4016
BDI #
514894
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IRB4016/p/514894
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.131
EAN
4549557032110
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
IRB4016
Weight / LBS
0.289
Long Description
Needle Bearing Inner Ring; 2-1/2" Bore; 2-3/4" Outside Diameter; 1.015" Width; No Self Aligning; No Separable; No Relubricatable
Width
1.015 Inch | 25.781 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh