IKO
IKO
IRT812
IKO IKO
Description
IRT 812 ; IRT 812 IKO
Needle Bearing Inner Ring; 8MM Bore; 12MM Outside Diameter; 12.5MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
IRT812
BDI #
1402877
Details
479.85
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/IRT812/p/1402877
Your Price
Ft 480 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.006
EAN
4549557032325
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring | Drawn Cup Bearing
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
IRT812
Weight / LBS
0.013
Long Description
Needle Bearing Inner Ring; 8MM Bore; 12MM Outside Diameter; 12.5MM Width; No Self Aligning; No Separable; No Relubricatable
Width
0.492 Inch | 12.5 Millimeter
Bore
0.315 Inch | 8 Millimeter
Outside Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh