

KOYO
KOYO
JT-1213
KOYO KOYO
Description
JT-1213 NEEDLE ROLLER BEARING ; 3/4" BORE 1" OD 13/16" WID
Needle Bearing Roller Assembly with Outer Ring; 3/4" Bore; 1" Outside Diameter; 0.812" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Part #
JT-1213
BDI #
1087482
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/JT-1213/p/1087482
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.02
EAN
0605790212871
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
1 Seal
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
No
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Manufacturer Item Number
JT-1213
Weight / LBS
0.049
Long Description
Needle Bearing Roller Assembly with Outer Ring; 3/4" Bore; 1" Outside Diameter; 0.812" Width; Needle Roller Bearing; 1 Seal; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; No Relubricatable
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1 Inch | 25.4 Millimeter
Width
0.812 Inch | 20.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh