Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

K16X22X16 https://www.bdiexpress.com/medias/INDXXXBRGXXX-NR1-ASSY-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUxOXxpbWFnZS9qcGVnfGFETmxMMmhsTmk4eE1EYzNNRE0zTlRJeE16QTROaTlKVGtSWVdGaENVa2RZV0ZoZlRsSXhYMEZUVTFsZlUxUk1Yek13TUhnek1EQXVhbkJufGI2MjA2NDgyZGJiZDQxOGI0YmQ5N2FiMWNmYjM5ZTU0MmU5MDU2NWYyZGI0MGE3YmVhYTc3Njg5MDA5ZDdlYTI
1483220 Needle Non Thrust Roller Bearings 

KOYO KOYO

K16X22X16

Description

K 16X22X16 ; K 16X22X16 KOYO

Needle Bearing Roller Assembly; 16MM Bore; 22MM Outside Diameter; 16MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable

Part #

K 16X22X16

BDI #
1483220

Details

1121.4 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 1,121 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.012
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Steel Cage | Radial Roller
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.031
Long Description
Needle Bearing Roller Assembly; 16MM Bore; 22MM Outside Diameter; 16MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Outside Diameter
0.866 Inch | 22 Millimeter
Width
0.63 Inch | 16 Millimeter
Bore
0.63 Inch | 16 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh