Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KTV1822235EGB2 https://www.bdiexpress.com/medias/MFRIKOXXXXXX-KTV-EG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkxMnxpbWFnZS9qcGVnfGFEQmhMMmcxWlM4eE1EZ3pOekF3TkRjM09UVTFNQzlOUmxKSlMwOVlXRmhZV0ZoZlMxUldYMFZIWHpNd01IZ3pNREF1YW5Cbnw2MGRjZGQ4MmYwODcyMWNjYjRmNzI0YzhjYWVhZWYwNWRmMDViNDhiNjA3MzRlODA3YjZkYjBiN2NiOTk1OGZl
23285038 Needle Non Thrust Roller Bearings 

IKO IKO

KTV1822235EGB2

Description

KTV1822235EGB2 NEEDLE ROLLER CAGE ; 18MM ID X 22MM OD X 23.5MM W

Needle Bearing Roller Assembly; 18MM Bore; 22MM Outside Diameter; 23.5MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable

Part #

KTV1822235EGB2

BDI #
23285038

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.015
EAN
4549557035883
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Carbon Steel Material; ABEC 1 | ISO P0 Precision Class; 19300N Static Load Rating; 13000N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.0328
Long Description
Needle Bearing Roller Assembly; 18MM Bore; 22MM Outside Diameter; 23.5MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Bore
0.709 Inch | 18 Millimeter
Outside Diameter
0.866 Inch | 22 Millimeter
Width
0.925 Inch | 23.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh