IKO
IKO
KTW 304237 C3
IKO IKO
Description
KTW 304237 C3 NEEDLE ROLLER CAGE ; 30MM ID X 42MM OD X 37MM W
Needle Bearing Roller Assembly; 30MM Bore; 42MM Outside Diameter; 37MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Double Row; No Separable; No Relubricatable
Part #
KTW 304237 C3
BDI #
23285042
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/KTW-304237-C3/p/23285042
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.117
EAN
4549557035906
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Double Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Carbon Steel Material; ABEC 1 | ISO P0 Precision Class; 71300N Static Load Rating; 55900N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.2579
Long Description
Needle Bearing Roller Assembly; 30MM Bore; 42MM Outside Diameter; 37MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Double Row; No Separable; No Relubricatable
Width
1.457 Inch | 37 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh