

BDI APPROVED BEARING
BDI APPROVED BEARING
KZK 30X38X18 C3
BDI APPROVED BEARING BDI APPROVED BEARING
Description
KZK 30X38X18 C3
Needle Bearing Roller Assembly; 30MM Bore; 38MM Outside Diameter; 18MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Part #
KZK 30X38X18 C3
BDI #
1474162
Details
1111.95
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/KZK-30X38X18-C3/p/1474162
Your Price
Ft 1,112 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0
Product Group - BDI
B04144
Rolling Element
Needle Roller Bearing
Component
Roller Assembly Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Roller Assembly
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.65.30
Noun
Roller Assembly
Keyword String
Bearing Needle
Long Description
Needle Bearing Roller Assembly; 30MM Bore; 38MM Outside Diameter; 18MM Width; Needle Roller Bearing; No Self Aligning; Retainer; Single Row; No Separable; No Relubricatable
Width
0.709 Inch | 18 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh