IKO
IKO
LRT121713
IKO IKO
Description
LRT121713 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 12MM Bore; 17MM Outside Diameter; 13MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT121713
BDI #
515569
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT121713/p/515569
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.012
EAN
4549557040191
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT121713
Long Description
Needle Bearing Inner Ring; 12MM Bore; 17MM Outside Diameter; 13MM Width; No Self Aligning; No Separable; No Relubricatable
Width
0.512 Inch | 13 Millimeter
Outside Diameter
0.669 Inch | 17 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh