IKO
IKO
LRT19021569
IKO IKO
Description
LRT19021569 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 190MM Bore; 215MM Outside Diameter; 69MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT19021569
BDI #
515604
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT19021569/p/515604
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
4.192
EAN
4549557042034
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT19021569
Weight / LBS
9.259
Long Description
Needle Bearing Inner Ring; 190MM Bore; 215MM Outside Diameter; 69MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
8.465 Inch | 215 Millimeter
Bore
7.48 Inch | 190 Millimeter
Width
2.717 Inch | 69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh