IKO
IKO
LRT30033080
IKO IKO
Description
LRT30033080 INNER RING ; FOR GENERAL USAGE
Needle Bearing Inner Ring; 300MM Bore; 330MM Outside Diameter; 80MM Width; No Self Aligning; No Separable; No Relubricatable
Part #
LRT30033080
BDI #
515641
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Needle-Non-Thrust-Roller-Bearings/LRT30033080/p/515641
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
9.081
EAN
4549557042140
Product Group - BDI
B04144
Rolling Element
Not Applicable
Component
Inner Ring Only
Enclosure
Not Applicable
Self Aligning
No
Retainer
Not Applicable
Number of Rows of Rollers
Not Applicable
Separable
No
Closed End
Not Applicable
Inch - Metric
Metric
Relubricatable
No
Thrust Bearing
No
Other Features
Plain Inner Ring
Category - BDI
Needle Non Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Inner Ring
Keyword String
Bearing Needle
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
LRT30033080
Weight / LBS
20.062
Long Description
Needle Bearing Inner Ring; 300MM Bore; 330MM Outside Diameter; 80MM Width; No Self Aligning; No Separable; No Relubricatable
Outside Diameter
12.992 Inch | 330 Millimeter
Bore
11.811 Inch | 300 Millimeter
Width
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh